Beli clamp meter hioki di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Hioki AC Clamp Tester
    Mulai

    Rp2.199.900

  2. Hioki Clamp On AC / DC Hitester
    Mulai

    Rp7.499.900

    Hioki Clamp On AC / DC Hitester
    atribut:
    • Measurement Function: Continuity
    • Functions: Auto range, Numerical hold, Auto power save (APS), Overinput warning (OF), Zero adjust
    • Applicable Standards: EN61010 (safety), EN61326 (EMC), current measurement category
    • Detection Method: True effective value rectification (RMS)
    • Resistance (ohm): 420.0 / 4.200k / 42.00 / 420.0k / 4.200M / 42.00M
    • Voltage (V): 420.0m / 4.200 / 42.00 / 420.0 / 600 (DC); 4.200 / 42.00 / 420.0 / 600 (AC)
  3. Hioki Tang Ampere AC
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

  4. FLUKE Clamp Meter (Tang Ampere)
    Mulai

    Rp6.399.900

    FLUKE Clamp Meter (Tang Ampere)
    atribut:
    • Dimensions (mm): 207 x 75 x 34
    • Standard: CAT III 600 V, CAT IV 300 V
    • DC Voltage (V): 600
    • Continuity (ohm): 70 or less
    • Weight (g): 265
    • AC Current (A): 400
    • AC Voltage (V): 600
    • Resistance (ohm): 400/4000
    • Wire Diameter (mm): ØUp to 300
  5. KYORITSU Tang Ampere Digital AC
    Rating:
    80% of 100
    (2)
    Mulai

    Rp1.399.900

  6. KYORITSU Digital Clamp Meter (Tang Ampere)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.999.900

    KYORITSU Digital Clamp Meter (Tang Ampere)
    atribut:
    • Power Source: R03/LR03 x 2
  7. Hioki AC Clamp Power Meter
    Mulai

    Rp11.999.900

    Hioki AC Clamp Power Meter
    Deskripsi:
    Hioki clamp meters are best in class handheld current and voltage meters for safely and accurately measuring power lines. The CM3286 clamp on power meter can measure voltage, current, power, power factor, phase angle, reactive power or frequency, as well as detect phase sequence on live lines at any desired point of a single-phase circuit or three-phase circuit.
    atribut:
    • Power Supply: LR03 ×2 Alkaline
    • AC Current (A): 600
    • AC Measurement System: True RMS
    • Core Jaw Diameter (inch): φ1.81
    • Core Jaw Diameter (mm): φ46
    • Display Refresh Rate: 2 times / s
    • Dustproof and Waterproof: IP20, IP50
    • Frequency Characteristic (Hz): 45 to 1k
    • Guaranteed Accuracy Range (A): 0.06 to 600
    • Power (W): 360k (AC)
    • Resolution: 0.001
    • Safety Standard Category: CAT IV 600 V CAT III 1000 V
    • Voltage (V): 600 (AC); 999.9 (DC)
  8. Hioki Clamp On Earth Tester
    Rating:
    100% of 100
    (1)
    Mulai

    Rp15.499.900

    Hioki Clamp On Earth Tester
    Deskripsi:
    Easy Pole Clamp-On Ground Resistance Tester with Super Slim Jaw The FT6380-50 measures grounding resistance simply by clamping to multiple-grounded ground wires. No auxiliary grounding rod is needed, and there is no need to disconnect the ground wire from the grounding rod. The compact, low-profile sensor can be used to clamp ground wires with ease, and also provide AC current measurement functionality and can measure currents ranging from leakage current on the order of several mA to load currents of up to 60 A.
  9. Hioki Voltage Detector
    Mulai

    Rp829.900

    Hioki Voltage Detector
    Deskripsi:
    Non-Metallic Contact Voltage Detector
  10. FLUKE Tang Ampere
    Mulai

    Rp1.599.900

  11. Hioki Digital Insulation Tester (Pengukur Isolasi)
    Mulai

    Rp4.799.900

    Hioki Digital Insulation Tester (Pengukur Isolasi)
    Deskripsi:
    Tester isolasi digital Hioki memberikan pembacaan cepat dan akurat hingga gigaohm dengan fitur auto-ranging. Ideal untuk pengujian isolasi kabel, motor, dan instalasi listrik industri.
  12. Hioki Clamp On Earth Tester
    Mulai

    Rp28.999.900

    Hioki Clamp On Earth Tester
    atribut:
    • Earth Resistance: 0.20 Ohm (0.01 Ohm resolution) to 1600 Ohm (20 Ohm resolution), 10 ranges, Zero suppression: Less than 0.02 Ohm, Accuracy: +/- 1.5 % rdg. +/- 0.02 Ohm
    • Max.Rated Voltage to Earth: 600 V AC CAT IV
    • Memory Function: 2000 data
    • Communication Interface: Model FT6381 only: Bluetooth v2.1+EDR, Compatibility for Smartphone / Tablet, Displays measured values on the screen of an Android handset via Bluetooth, Applicable OS: Android 2.1 or later
    • Power Supply: LR6 (AA) alkaline battery x2, Max. rated power: 450 mVA, Continuous use : 35 hr (in-house testing conditions)
    • Core Jaw Diameter: 32 mm
    • Dimension (WxHxD): 73x218x43 mm
  13. FLUKE Clamp Meters
    Mulai

    Rp11.999.900

    FLUKE Clamp Meters
    Deskripsi:
    True-rms measurements and optimized ergonomics make the 320 Series Clamp Meters the best general troubleshooting tools for commercial and residential electricians. The 323, 324 and 325 are designed to verify the presence of load current, AC voltage and continuity of circuits, switches, fuses and contacts. These small and rugged clamp meters are ideally suited for current measurements up to 400 A in tight cable compartments. The Fluke 324 model also includes temperature and capacitance measurement capabilities.Content :Clamp meter, Test Leads, Soft Case, User's Manual
    atribut:
    • DMM Response Type: True RMS
    • Current Measure AC Max (A): 1000
    • Jaw Opening Max (mm): 34
    • Dimensions (HxWxD) (mm): 249x85x45
    • Product Range: Fluke - 37x Series
  14. Hioki Ac Clamp Meter Set (Tang Ampere)
    Mulai

    Rp9.099.900

    Hioki Ac Clamp Meter Set (Tang Ampere)
    atribut:
    • Calibration documents: Associated
    • Alternating Current (A): 1000
    • DC Voltage (V): 600
    • AC Voltage (V): 600
    • 3280-70F: With flexible current sensor
    • Detection Method: Mean Value Rectifier (MEAN)
    • Maximum Display: 4199 counts
    • Maximum Measuring Conductor Diameter: 33mm
    • Power Supply: Lithium Coin Cell Battery (CR2032)x1 (accessory)
    • Resistance (ohm): 41.99M
    • Width x Depth x Height: 54x16x175mm
  15. FLUKE Digital Clamp Meter with Flexible Clamp (Tang Ampere)
    Mulai

    Rp20.999.900

    FLUKE Digital Clamp Meter with Flexible Clamp (Tang Ampere)
    Deskripsi:
    Tang Ampere Digital untuk mengukur arus listrik dan tegangan secara bersamaan dalam rentang ukur 1000A dan 1000V dan dapat di perbesar menjadi 2500A dalam arus AC (bolak balik) menggunakan tang fleksibel. Fluke 376 adalah pengganti dari tang ampere fluke 337
    atribut:
    • Battery: 2 AA batteries, NEDA 15A, IEC LR6
    • DC Current (A): 999.9
    • Capacitor Capacity (F): 1000microF, Resolution: 0.1microF (<= 100microF), 1microF (<= 1000microF)
    • Safety: CAN / CSA-C22.2 No.61010-1-04, ANSI / UL 61010-1: 2004, ANSI / ISA-61010-1 (82.02.01): 2004, EN / IEC 61010-1: 2001 ~, 1000V Measurement category (CAT) III, 600V Measurement category (CAT) IV, pollution degree 2, EN / IEC 61010-2-032: 2002, EN / IEC 61010
    • Dimensions (mm): 246x83x43
    • Weight (g): 388
    • AC Voltage (V): 1000
    • Altitude Used: 3000m
    • DC Voltage (V): 1000
    • Frequency Range (Hz): 5.0 to 500.0
    • Measuring Range (mV): DC500
    • Operating Humidity (%): Non-condensing (<10 degrees Celsius), ≤90% RH (10-30 degrees Celsius), ≤75% RH (30-40 degrees Celsius), ≤45% RH (40-50 degrees Celsius)
    • Operating/Storage Temperature (°C): 10 to + 50 / -40 to + 60
    • Resolution: 0.1A, 0.1V, 0.1mV, 0.1Hz
Daftar Harga clamp meter hioki Terbaru December 2025
Hioki AC Clamp TesterRp2.199.900
Hioki Clamp On AC / DC HitesterRp7.499.900
Hioki Tang Ampere ACRp1.299.900
Hioki Clamp On AC/DC HiTesterRp3.699.900
FLUKE Clamp Meter (Tang Ampere)Rp6.399.900
Hioki Tang Ampere AC/DCRp8.499.900
KYORITSU Tang Ampere Digital ACRp1.399.900
KYORITSU Digital Clamp Meter (Tang Ampere)Rp1.999.900
KYORITSU Tang Ampere Digital AC/DCRp3.299.900
Hioki AC Clamp Power MeterRp11.999.900

Data diperbarui pada 05/12/2025 (Harga belum termasuk PPN)

Halaman Terkait